1/4in BSPP Female Plug - 1261L-11

Order Code: ZT5373737S

£92.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female Plug A, Series 68, Schrader Heavy Duty, Pneumatic Quick Release, Non Valved, Aluminium, Working Temperature -10┬░C to +80┬░C, Maximum Working Pressure 17 bar, Parker

Specifications for 1/4in BSPP Female Plug - 1261L-11
  • Thread Type
    BSPP
  • Product Type
    Pneumatics and Vacuum
  • Maximum Working Pressure
    17bar
  • Material
    Aluminium