1/4in BSPP Female Plug Self Venting - 18SFIW13SXN

Order Code: ZT5378710S

£10.29 Inc VAT (20%)


Description

1/4" BSP Parallel Female Plug, Series 18KA, Standard, Parker Rectus, Pneumatic Quick Release, Non Valved, Brass Nickel Plated, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 1/4in BSPP Female Plug Self Venting - 18SFIW13SXN
  • Thread Type
    BSPP
  • Material
    Brass Nickel Plated
  • Product Type
    Pneumatics and Vacuum
  • Maximum Working Pressure
    35bar