1/4in BSPP Male Coupling - 050CVMP14BNN

Order Code: ZT5373947S

£21.99 Inc VAT (20%)


Description

1/4" BSP Parallel Male, Pneumatic Quick Release, Coupling, Series 050 Interchangeable Series 21, Brass Nickel Plated, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Kee

Specifications for 1/4in BSPP Male Coupling - 050CVMP14BNN
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP
  • Material
    Brass Nickel Plated
  • Maximum Working Pressure
    35bar