1/4in BSPT Male Coupling - 054CVMT14BNN

Order Code: ZT5374320S

£45.99 Inc VAT (20%)


Description

1/4" BSP Tapered Male, Pneumatic Quick Release, Coupling, Series 054 Interchangeable Series 17, Brass Nickel Plated, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Kee

Specifications for 1/4in BSPT Male Coupling - 054CVMT14BNN
  • Maximum Working Pressure
    35bar
  • Material
    Brass Nickel Plated
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPT