1/4in BSPT Male Coupling - 057CVMT14SNN

Order Code: ZT5374629S

£42.99 Inc VAT (20%)


Description

1/4" BSP Tapered Male, Pneumatic Quick Release, Coupling, Series 057 Interchangeable Series 19, Brass Nickel Plated, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Kee

Specifications for 1/4in BSPT Male Coupling - 057CVMT14SNN
  • Material
    Brass Nickel Plated
  • Maximum Working Pressure
    35bar
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPT