1/4in BSPT Male Coupling - 075CVMT14SNN

Order Code: ZT5375473S

£44.99 Inc VAT (20%)


Description

1/4" BSP Tapered Male, Pneumatic Quick Release, Coupling, Series 075 Interchangeable Series 25, Brass Nickel Plated, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Kee

Specifications for 1/4in BSPT Male Coupling - 075CVMT14SNN
  • Thread Type
    BSPT
  • Maximum Working Pressure
    35bar
  • Product Type
    Pneumatics and Vacuum
  • Material
    Brass Nickel Plated