1/4in BSPT Male Coupling - 18KAAK13MPN

Order Code: ZT5378633S

£69.99 Inc VAT (20%)


Description

1/4" BSP Taper Male Coupling, Series 18KA, Standard, Parker Rectus, Pneumatic Quick Release, Valved, Brass Nickel Plated, Nitrile Seal, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 35 bar, Parker Rectus

Specifications for 1/4in BSPT Male Coupling - 18KAAK13MPN
  • Thread Type
    BSPT
  • Product Type
    Pneumatics and Vacuum
  • Material
    Brass Nickel Plated
  • Maximum Working Pressure
    35bar