1/4in BSPT Male Plug - 54031213

Order Code: ZT5393023S

£44.99 Inc VAT (20%)


Description

1/4" BSP Tapered Male, Pneumatic Quick Release, Unvalved, Plug, Series 540, Euro Profile, 316 Stainless Steel, Working Temperature -20┬░C to +60┬░C, Maximum Working Pressure 35 bar, JWL

Specifications for 1/4in BSPT Male Plug - 54031213
  • Material
    Stainless Steel
  • Maximum Working Pressure
    35bar
  • Thread Type
    BSPT
  • Product Type
    Pneumatics and Vacuum