1/4in Male BSPT Coupling - LE-9405U06 13

1/4in Male BSPT Coupling - LE-9405U06 13

Order Code: ZT5428435S

£51.99 Inc VAT (20%)


Description

1/4" BSP Tapered Male, Pneumatic Quick Release, Valved, Coupling, Series C9000 ISO 6150B, Safety, Brass Nickel Plated, Working Temperature -20├âÔÇÜ├é┬░C to +60├âÔÇÜ├é┬░C, Maximum Working Pressure 16 bar, Parker Legris

Specifications for 1/4in Male BSPT Coupling - LE-9405U06 13
  • Material
    Brass Nickel Plated
  • Maximum Working Pressure
    16bar
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome