1/4in NPT Male Coupling - TB2S-15

Order Code: ZT5444500S

£36.99 Inc VAT (20%)


Description

1/4" NPT Male, Pneumatic Quick Release, Coupling, Series ST, Standard, Brass, Nitrile, Seal, Non Valved, Working Temperature -40├âÔÇÜ├é┬░C to +100├âÔÇÜ├é┬░C, Maximum Working Pressure 355 bar, Tomco

Specifications for 1/4in NPT Male Coupling - TB2S-15
  • Thread Type
    NPT
  • Material
    Brass
  • Product Type
    Pneumatics and Vacuum
  • Maximum Working Pressure
    355bar