1/4in Steel Zinc H/tail Swivel InstantAir - AA5310

1/4in Steel Zinc H/tail Swivel InstantAir - AA5310

Order Code: ZT5409178S

£31.99 Inc VAT (20%)


Description

Pneumatic Quick Release, Non Valved, Plug, Hose Tail, Series Instantair, Swivel, to Suit 6mm (1/4" Hose Inside Diameter, Zinc Plated Steel, Working Temperature -20┬░C to +80┬░C, Maximum Working Pressure 17 bar, PCL

Specifications for 1/4in Steel Zinc H/tail Swivel InstantAir - AA5310
  • Maximum Working Pressure
    17bar
  • Material
    Steel Zinc Plated
  • Product Type
    Pneumatics and Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome