0
1
2

Safeflow Safety Coupling Body Male 3/8"BSPT

Order Code: ZT3378298S

£22.99 Inc VAT (20%)
£23.994% off


Description

2-Stage, self-venting release system to prevent hose whip. Safeflow range for use with Airflow and any other UK profile adaptors. Airflow rate of 100psi (7bar) : 43cfm (1218L/min) Ideal for workshop/engineering/agricultural use, suitable for use with any air tool.

• 2-Stage, self-venting release system to prevent hose whip.
• Safeflow range for use with Airflow and any other UK profile adaptors.
• Airflow rate of 100psi (7bar) : 43cfm (1218L/min) .
• Ideal for workshop/engineering/agricultural use, suitable for use with any air tool.
• Model No. AC93

See full description
Specifications for Safeflow Safety Coupling Body Male 3/8"BSPT
  • Type
    Male Type
  • Weight
    0.2kg
  • MFR Part No.
    AC93
  • Pack Quantity
    1
  • Thread Size
    3/8in BSPT