0
1
2

Safeflow Safety Coupling Body Male 1/2"BSP

Order Code: ZT3378291S

£26.99 Inc VAT (20%)


Description

2-Stage, self-venting release system to prevent hose whip. Safeflow range for use with Airflow and any other UK profile adaptors. Airflow rate of 100psi (7bar) : 43cfm (1218L/min) Ideal for workshop/engineering/agricultural use, suitable for use with any air tool.

• 2-Stage, self-venting release system to prevent hose whip.
• Safeflow range for use with Airflow and any other UK profile adaptors.
• Airflow rate of 100psi (7bar) : 43cfm (1218L/min) .
• Ideal for workshop/engineering/agricultural use, suitable for use with any air tool.
• Model No. AC95

See full description
Specifications for Safeflow Safety Coupling Body Male 1/2"BSP
  • Weight
    0.22kg
  • Type
    Male Thread
  • MFR Part No.
    AC95
  • Pack Quantity
    1
  • Thread Size
    1/2in BSPT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome