Standard Couplings


Select
£6.29 Inc VAT (20%)
Up to 6% off


See all variants from £6.29

Description

The 'Industry Standard' benchmark coupling. For use with air tools, garage, industrial airline supplies and test panels. These couplings are compatible with standard adaptors and are best suited for fixed applications. Available in three varying BSP sizes to suit your requirements.

Features and Benefits
• Quick-release coupling for easy release
• Single action is designed for fixed applications
• Steel construction makes for a hardy product
• Positive locking mechanism to hold the coupling in place

Typical Applications
• Automotive
• Engineering

Feature Attributes

Surface Finish:
Passivated Zinc
Product Type:
Coupler Body
Material:
Steel
Pressure Range:
14 bar
Thread Type:
Female
Thread Standard:
BSPP
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome