3/4in BSPT Male Coupling - 812CNMT34SNZ

Order Code: ZT5406049S

£25.99 Inc VAT (20%)


Description

3/4" BSP Tapered Male, Pneumatic Quick Release, Coupling, OF Type, Quick Action, Zinc Plated Mild Steel, Nitrile, Working Temperature -20┬░C to +100┬░C, Maximum Working Pressure 75 bar, Kee

Specifications for 3/4in BSPT Male Coupling - 812CNMT34SNZ
  • Product Type
    Pneumatics and Vacuum
  • Maximum Working Pressure
    75bar
  • Thread Type
    BSPT
  • Material
    Mild Steel Zinc Plated