0
1
2

XF Series Adaptors (EURO 130)


Select
Select
£2.59 Inc VAT (20%)
Up to 7% off


See all variants from £2.59

Description

These high-quality adaptors are case-hardened and boast a corrosive resistant finish for a much longer life.

Features and Benefits
• Case-hardened for superior durability
• Highly resistant to rust and corrosion

Technical Information
• For use with XF series Couplings
• Nominal Bore: 7.4mm
• Flow rate @ 6 bar - 43 cfm @ 100 psi 2,200 l/min
• Adaptor series: XF Series
• Inter-changable: Cein 320, Legris 25/26, Norgren 234/238, Rectus 25/26, Schrader Inter-check 35

See full description

Feature Attributes

Pressure Range:
0 to 35 bar
Maximum Working Pressure:
35 bar
Thread Standard:
BSPT
Operating Temperature Range:
-40 to 100 °C
Material:
Steel
Minimum Operating Temperature:
-40 °C
More attributes
Product Reviews -
5 years ago by Vilius
Good adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome