XF Tailpiece Series Couplings (EURO 130)


£10.99 Inc VAT (20%)
Up to 47.5% off

See 5 Product Variants
£10.99

Description

A heavy duty design to meet the demands of all manufacturing and end user applications. Offering superior flow characteristics - free air flow at 7bar/100psi : 135cfm (3820ltr/min).
Quick release action with corrosion resistant plating compatible with European adaptor styles CEJN320, RECTUS 25 and 26 series.

Feature Attributes

Maximum Working Pressure:
35 bar
Material:
Steel
Thread Standard:
Bore
Thread Type:
Tailpiece
Operating Temperature Range:
-40 to 100 °C
Maximum Operating Temperature:
+100 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome