153513 LRL-1/8-QS-6 Diff Press Reg - 153513

153513 LRL-1/8-QS-6 Diff Press Reg - 153513

Order Code: ZT5374845S

£59.99 Inc VAT (20%)
£64.997.5% off


Description

Differential Pressure Regulator Lrl-1/8-QS-6 without Manometer, with Male Thread and Qs Plug Connector. Controller Function= (* Differential Pressure, Constant, * with Return Flow) , Pneumatic Connection, Port 1=G1/8, Pneumatic Connection, Port 2=Qs-6, Mounting Type=Threaded, Nominal Flow Rate Open=115 L/Min, Festo

Specifications for 153513 LRL-1/8-QS-6 Diff Press Reg - 153513
  • Product Type
    Pneumatics and Vacuum
  • Material
    PBT-Reinforced
  • Outside Diameter
    6mm
  • Thread Gender
    Male
  • Thread Type
    BSPP
  • Seal Material
    PTFE
  • Working Pressure
    2 to 6bar
  • Nominal Flow Rate
    115L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome