AS3201F-03-08SD Speed Controller

Order Code: ZT1066580X

£17.99 Inc VAT (20%)


Description

Using SMC speed controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These speed controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter-in and meter-out, these speed controls are designed to meet most applications. Flow - Uni-directional. Pressure range 0.1-1.0 BAR. Operating temperature range -5 to 60°C.

Flat head screw driver adjustable speed controller
With one-touch fittings
Flow rate can be adjusted with a flat head screw driver
Prevents inadvertent manual operation
Elbow style
Meter-in or meter-out control
Body sizes: M5, 1/8, 1/4, 3/8, 1/2
Various port sizes in both inch and metric

See full description
Specifications for AS3201F-03-08SD Speed Controller
  • Material
    PBT
  • Weight Each
    79g
  • MFR Part No.
    AS3201F-03-08SD
  • Tube O.D.
    8.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome