Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic System Components
Pneumatic Regulators
Control Towel Rail IP x 4 800W 230-240V 41 x 140 x 110mm Chrome
By Dimplex
Order Code:
ZT5031964S
£83.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
83.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/pneumatic-regulators/control-towel-rail-ip-x-4-800w-230-240v-41-x-140-x-110mm-chrome/p/ZT5031964S
Add to quotation
View all Pneumatic Regulators
Description
Dimplex CONTROL TOWEL RAIL IPX4 800W 230-240V 41X140X110MM CHROME Controls FSCC
Specifications
Specifications for Control Towel Rail IP x 4 800W 230-240V 41 x 140 x 110mm Chrome
Width
87mm
Depth
25mm
Height
87mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome