LRL-1/8-QS-8 Differential Pressure Reg - 153515

LRL-1/8-QS-8 Differential Pressure Reg - 153515

Order Code: ZT5374813S

£64.99 Inc VAT (20%)


Description

Differential Pressure Regulator Lrl-1/8-QS-8 without Manometer, with Male Thread and Qs Plug Connector. Controller Function= (* Differential Pressure, Constant, * with Return Flow) , Pneumatic Connection, Port 1=G1/8, Pneumatic Connection, Port 2=Qs-8, Mounting Type=Threaded, Nominal Flow Rate Open=120 L/Min, Festo

Specifications for LRL-1/8-QS-8 Differential Pressure Reg - 153515
  • Product Type
    Pneumatics and Vacuum
  • Material
    PBT-Reinforced
  • Seal Material
    PTFE
  • Outside Diameter
    8mm
  • Thread Type
    BSPP
  • Thread Gender
    Male
  • Working Pressure
    2 to 6bar
  • Nominal Flow Rate
    120L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome