LRLL-3/8-QS-8 Differential Pressure Reg - 153505

LRLL-3/8-QS-8 Differential Pressure Reg - 153505

Order Code: ZT5374702S

£79.99 Inc VAT (20%)


Description

Differential Pressure Regulator Lrll-3/8-QS-8 without Manometer, with Male Thread and Qs Plug Connector. Controller Function= (* Differential Pressure, Constant, * with Return Flow) , Pneumatic Connection, Port 1=G3/8, Pneumatic Connection, Port 2=Qs-8, Mounting Type=Threaded, Nominal Flow Rate Open=474 L/Min, Festo

Specifications for LRLL-3/8-QS-8 Differential Pressure Reg - 153505
  • Material
    PBT-Reinforced
  • Product Type
    Pneumatics and Vacuum
  • Thread Type
    BSPP
  • Seal Material
    PTFE
  • Outside Diameter
    8mm
  • Thread Gender
    Male
  • Working Pressure
    2 to 6bar
  • Nominal Flow Rate
    474L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome