N66C-2-E Pneumatic Coil Nailer Variable Depth Control

Order Code: ZT1275603P

£399.99 Inc VAT (20%)


Description

The high capacity N66C-2-E coil nailer is designed with a tough, resilient housing but uses light weight materials, making this tool ideal for all day use. The fastener depth adjustment gives ultimate control, and the tool is also compatible with both plastic and wire collated nails for maximum flexibility. Specifciation Magazine Capacity: 225 (max).Nail Length: N Series: 32-64mm.Nail Diameter: N Series: 2.03-2.5mm.Nail Head: 4.5mm.Operating Pressure: 70-120 PSI, 4.8-8.3 Bar.Dimensions (LxWxH): 267 x 270 x 118mm.Weight: 1.99kg.

See full description
Specifications for N66C-2-E Pneumatic Coil Nailer Variable Depth Control
  • Power Type
    Pneumatic
  • Applications
    Coil
  • Power Source
    Pneumatic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome