VFFK-C-K-R18-P Flow Control/silencer - 133142

VFFK-C-K-R18-P Flow Control/silencer - 133142

Order Code: ZT5374339S

£24.99 Inc VAT (20%)


Description

Flow Control/Silencer Vffk-C-K-R18-P Valve Function=Flow Control Silencer Function, Pneumatic Connection, Port 1=R1/8, Adjusting Element=Knurled Screw, Mounting Type=Threaded, Standard Flow Rate 6 -> 0 Bar=0 - 270 L/Min

Specifications for VFFK-C-K-R18-P Flow Control/silencer - 133142
  • Material
    Brass Nickel Plated/PE
  • Product Type
    Pneumatics and Vacuum
  • Seal Material
    Nitrile
  • Thread Gender
    Male
  • Thread Type
    BSPT
  • Working Pressure
    0 to 10bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome