06908 3/4" Water Butt Pump

Order Code: ZT2420756S

£69.99 Inc VAT (20%)


Description

The SIP 3/4" Water Butt Pump is perfect for a range of garden and horticulture applications thanks to a sturdy and long aluminium swan neck for ideal popular butt sizes, specifically designed to efficiently extract water from all popular butt size.

For added protection, the Water Butt Pump has a built-in float switch which turns the pump off when the water level is low.

• High 2200ltr/hr flow rate for high performance
• Designed specifically for extracting water from butts
• Perfect for gardening and horticultural applications with a sturdy and long aluminium swan neck ideal for popular butt sizes
• Float switch turns pump off at low water level
• Long 10mtr mains lead for increased flexibility
• Quick fit connector and tap supplied
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for 06908 3/4" Water Butt Pump
  • Cable Length
    10mtr
  • Input Supply
    230v (13A)
  • Motor Power
    300w (0.3hp)
  • Maximum Temperature
    35

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome