90 L/Min Multi Stage S/Mount

Order Code: ZT2748878S

£199.99 Inc VAT (20%)


Description

Self-priming pump with 25mm output aperture. Suitable for home and garden applications. Waterproof on/off switch, thermal overload protection, long life multistage impellers. Supplied with one 25mm diameter output elbow and fitted with 1.5M(approx.) cable and approved plug.|Voltage: 230VMaximum output: 90L/minMaximum head height: 46MMotor: 1100WFloat switch: N/AOutput aperture diameter: 25mmMax particle diameter: 1mmHose adaptor diameter: 25mmWeight: 10.5kg

See full description
Specifications for 90 L/Min Multi Stage S/Mount
  • Voltage
    230V
  • Weight
    10.5kg
  • Output Aperture Diameter
    25mm
  • Max Particle Diameter
    1mm
  • Maximum Head Height
    46m
  • Motor Power
    1100W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome