Vane Oil Pump 30 L/min

Order Code: ZT4272097S

£309.99 Inc VAT (20%)


Description

The high-capacity electric oil pump provides a powerful and efficient solution for transferring large volumes of oil, minimising labour time and enhancing productivity. It simplifies oil transfer tasks with its high-capacity motor and pump mechanism.

Features and Benefits
• Robust construction ensures durability and longevity
• Encapsulated motor prevents damage from temperature fluctuations
• Shock-resistant aluminium housing for reliable performance
• Capable of continuous operation for extended use
• Precision engineering provides high suction and pressure performance

Typical Applications
• Automotive workshops
• Industrial facilities
• Marine environments

See full description
Specifications for Vane Oil Pump 30 L/min
  • Voltage
    230V
  • Compatible Fluid
    Oil
  • MFR Part No.
    23 301
  • Power Source
    Electric
  • Product Type
    Electric Oil Pump
  • Flow Rate
    30L/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome