1.5 Bar 1/2" BSP Pressure Safety Valve - 2042-3000
Hover to enlarge the image

1.5 Bar 1/2" BSP Pressure Safety Valve - 2042-3000

Order Code:
MPN:

Product Description

Brass , Lorch

With the introduction of the European Pressure Equipment Directive, which recommend relevant testing and quality assurance with appropriate certification with regard to safety. This range of safety valves are manufactured and tested in accordance to the regulations (DIN 3320.AD SHEET A2/A4) which meets applicable specifications both nationally and internationally. Compliance with the component test report, by the identification the manufacture provides a guarantee for the specified setting values. Test certificates come as standard. Note: As from April 2002 this product will be CE marked, to comply with new legislation.

Specifications
Material
Brass
Thread Type
BSPP
Nominal Diameter
10mm
Thread Gender
Male
Maximum Pressure
1.5bar


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome