3 Bar 1/4" BSP Pressure Safety Valve - 2042-2903

3 Bar 1/4" BSP Pressure Safety Valve - 2042-2903

Order Code: ZT3744918SCopy

£71.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£71.990%
5 +£69.114%


Description

Brass , Lorch

With the introduction of the European Pressure Equipment Directive, which recommend relevant testing and quality assurance with appropriate certification with regard to safety. This range of safety valves are manufactured and tested in accordance to the regulations (DIN 3320.AD SHEET A2/A4) which meets applicable specifications both nationally and internationally. Compliance with the component test report, by the identification the manufacture provides a guarantee for the specified setting values. Test certificates come as standard. Note: As from April 2002 this product will be CE marked, to comply with new legislation.

See full description
Specifications for 3 Bar 1/4" BSP Pressure Safety Valve - 2042-2903
  • Thread Type
    BSPP
  • Material
    Brass
  • Nominal Diameter
    8mm
  • Thread Gender
    Male
  • Maximum Pressure
    3bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome