1.1/2in BSPP Parallel Relief Valve Stainless Steel 2 Bar - G36-M-40-2

Order Code: ZT5418625S

£2,199.99 Inc VAT (20%)


Description

1.1/2" BSP Parallel, Proportional Lift Relief Valve, Dome Top, Stainless Steel, PTFE Seal Material, Working Temperature -60┬░C to +350┬░C, Set Pressure 2 bar, Maximum Working Pressure 20.7 bar, Gresswell Valves

Specifications for 1.1/2in BSPP Parallel Relief Valve Stainless Steel 2 Bar - G36-M-40-2
  • Type
    Dome
  • Size
    1.1/2in