1.1/2inX2in PN16 Safety Valve 4BAR - 500F-40-4

Order Code: ZT5388038S

£4,399.99 Inc VAT (20%)


Description

1.1/2" Flange Inlet x 2" BSP Parallel Female Outlet, High Lift Safety Relief Valve (Fig 500) , Gunmetal, PN16 Standard, Maximum Working Temperature +195┬░C, Set Pressure 4 bar, Nabic

Specifications for 1.1/2inX2in PN16 Safety Valve 4BAR - 500F-40-4
  • Material
    Gunmetal
  • Standards Met
    PN16