1.1/4in BSPP Parallel Relief Valve Bronze 8 Bar - G55-M-32-8

Order Code: ZT5419998S

£629.99 Inc VAT (20%)


Description

1.1/4" BSP Parallel, Proportional Lift Relief Valve, Dome Top, Bronze, PTFE Seal Material, Working Temperature -15┬░C to +225┬░C, Set Pressure 8 bar, Maximum Working Pressure 20.7 bar, Gresswell Valves

Specifications for 1.1/4in BSPP Parallel Relief Valve Bronze 8 Bar - G55-M-32-8
  • Type
    Dome
  • Size
    1.1/4in