1in BSP SS Press Reduce Vlv Viton 8-13BAR - RET-025-C

1in BSP SS Press Reduce Vlv Viton 8-13BAR - RET-025-C

Order Code: ZT5436084SCopy

£939.99 Inc VAT (20%)


Description

1" BSP Parallel, Screwed Pressure Reducing Valve, Stainless Steel, Viton Seal Material, Working Temperature -15┬░C to +100┬░C, Adjusting Range 8 to 13 bar, Maximum Working Pressure 25 bar, FT Pro

Specifications for 1in BSP SS Press Reduce Vlv Viton 8-13BAR - RET-025-C
  • Size
    1in
  • Material
    Stainless Steel
  • Adjustable Range
    8 to 13bar
  • Seal Material
    Viton
  • End Connection
    BSPP
  • Maximum Pressure
    25bar
  • Working Temperature
    15°C to +100°C