1in BSPP Parallel Relief Valve Stainless Steel 5 Bar - G36-M-25-5

Order Code: ZT5418727S

£1,529.99 Inc VAT (20%)


Description

1" BSP Parallel, Proportional Lift Relief Valve, Dome Top, Stainless Steel, PTFE Seal Material, Working Temperature -60┬░C to +350┬░C, Set Pressure 5 bar, Maximum Working Pressure 20.7 bar, Gresswell Valves

Specifications for 1in BSPP Parallel Relief Valve Stainless Steel 5 Bar - G36-M-25-5
  • Type
    Dome
  • Size
    1in