1inX1.1/4in PN16 Safety Valve 6BAR - 500F-25-6

Order Code: ZT5387829S

£2,099.99 Inc VAT (20%)
£2,199.994.5% off


Description

1" Flange Inlet x 1.1/4" BSP Parallel Female Outlet, High Lift Safety Relief Valve (Fig 500) , Gunmetal, PN16 Standard, Maximum Working Temperature +195┬░C, Set Pressure 6 bar, Nabic

Specifications for 1inX1.1/4in PN16 Safety Valve 6BAR - 500F-25-6
  • Material
    Gunmetal
  • Standards Met
    PN16