2in BSPP Parallel Relief Valve Stainless Steel 9 Bar - G36-M-50-9

Order Code: ZT5418882S

£3,199.99 Inc VAT (20%)


Description

2" BSP Parallel, Proportional Lift Relief Valve, Dome Top, Stainless Steel, PTFE Seal Material, Working Temperature -60┬░C to +350┬░C, Set Pressure 9 bar, Maximum Working Pressure 20.7 bar, Gresswell Valves

Specifications for 2in BSPP Parallel Relief Valve Stainless Steel 9 Bar - G36-M-50-9
  • Type
    Dome
  • Size
    2in