2in Pressure Red Valve 4 Bar EPDM - 243-2

2in Pressure Red Valve 4 Bar EPDM - 243-2

Order Code: ZT5383042S

£1,029.99 Inc VAT (20%)


Description

2" BSP Parallel, Pressure Reducing Valve, Brass Body Material, EPDM Seal Material, Working Temperature 0┬░C to +80┬░C, Adjusting Range 4 bar, Maximum Working Pressure 25 bar, Itap

Specifications for 2in Pressure Red Valve 4 Bar EPDM - 243-2
  • Size
    2in
  • Body Material
    Brass
  • Thread Type
    BSP Parallel
  • Working Temperature
    0°C to +80°C
  • Maximum Pressure
    25bar
  • End Connection
    BSPP
  • Seal Material
    EPDM
  • Adjustable Range
    4bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome