2inX2.1/2in PN16 Safety Valve 1BAR - 500F-50-1

Order Code: ZT5387981S

£6,299.99 Inc VAT (20%)


Description

2" Flange Inlet x 2.1/2" BSP Parallel Female Outlet, High Lift Safety Relief Valve (Fig 500) , Gunmetal, PN16 Standard, Maximum Working Temperature +195┬░C, Set Pressure 1 bar, Nabic

Specifications for 2inX2.1/2in PN16 Safety Valve 1BAR - 500F-50-1
  • Material
    Gunmetal
  • Standards Met
    PN16