3/8in BSP Parallel Female Pre-set Pressure Relief Valve - RV06/180

3/8in BSP Parallel Female Pre-set Pressure Relief Valve - RV06/180

Order Code: ZT5434810S

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£62.695%


Description

3/8" BSP Parallel Female, Threaded Hydraulic, Pre-set, Pressure Relief Valve, Zinc Plated Steel, 45 Litres per Minute, Maximum Working Pressure 180 bar, FT Pro

Specifications for 3/8in BSP Parallel Female Pre-set Pressure Relief Valve - RV06/180
  • Thread Size A
    3/8in
  • Product Type
    Hydraulic
  • Material
    Zinc-Plated Steel
  • Flow Rate
    45lpm
  • Maximum Pressure
    180bar