1/2in 3.0 Bar Safety Relief Valve - 542-15-3

1/2in 3.0 Bar Safety Relief Valve - 542-15-3

Order Code: ZT5395013S

£599.99 Inc VAT (20%)


Description

1/2" BSP Parallel Female, Safety Relief Valve (Fig 542) , Gunmetal, Maximum Working Temperature +195┬░C, Set Pressure 3 bar, Nabic

Specifications for 1/2in 3.0 Bar Safety Relief Valve - 542-15-3
  • Material
    Gunmetal
  • Product Type
    Safety Relief Valve
  • Inlet Gender
    Female
  • Outlet Type
    BSPP
  • Outlet Size
    1/2in
  • Outlet Gender
    Female
  • Maximum Working Temperature
    +195°C
  • Inlet Type
    BSPP
  • Set Pressure
    3bar
  • Inlet Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome