1/2in BSPP Parallel Relief Valve Stainless Steel 10 Bar - G36-M-15-10

Order Code: ZT5418500S

£1,399.99 Inc VAT (20%)


Description

1/2" BSP Parallel, Proportional Lift Relief Valve, Dome Top, Stainless Steel, PTFE Seal Material, Working Temperature -60┬░C to +350┬░C, Set Pressure 10 bar, Maximum Working Pressure 20.7 bar, Gresswell Valves

Specifications for 1/2in BSPP Parallel Relief Valve Stainless Steel 10 Bar - G36-M-15-10
  • Type
    Dome
  • Size
    1/2in