Pressure Red Val FEM 2in - 143-2

Order Code: ZT5371364S

£599.99 Inc VAT (20%)


Description

2" BSP Tapered Female, Pressure Reducing Valve, Nickle Plated Brass, Nitrile Seal, Working Temperature 0┬░C to +80┬░C, Maximum Working Pressure 25 bar, ITAP

Specifications for Pressure Red Val FEM 2in - 143-2
  • Material
    Brass Nickel Plated
  • Thread Type
    BSPT