Pressure Red Val FEM 1/2in - 143-12

Order Code: ZT5371431S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

1/2" BSP Tapered Female, Pressure Reducing Valve, Nickle Plated Brass, Nitrile Seal, Working Temperature 0┬░C to +80┬░C, Maximum Working Pressure 25 bar, ITAP

Specifications for Pressure Red Val FEM 1/2in - 143-12
  • Thread Type
    BSPT
  • Material
    Brass Nickel Plated