1/4in NPT Relief Valve 15 PSI - 1776K-0-15

1/4in NPT Relief Valve 15 PSI - 1776K-0-15

Order Code: ZT5378685S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£41.795%
10 +£39.5910%


Description

1/4" NPT Male, Type 1776, Pressure Relief, Safety Valve, 43 Cubic Feet per Minute, Brass, Working Temperature 0┬░C to +180┬░C, Set Pressure 15 PSI, FT Pro

Specifications for 1/4in NPT Relief Valve 15 PSI - 1776K-0-15
  • Thread Type
    NPT
  • Material
    Brass
  • Working Temperature
    0°C to +180°C
  • Flow Rate
    43ft³/min
  • Thread Gender
    Male
  • Maximum Pressure
    15bar