1/4in NPT Relief Valve 50 PSI - 1776K-0-50

1/4in NPT Relief Valve 50 PSI - 1776K-0-50

Order Code: ZT5378916S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£41.795%
10 +£39.5910%


Description

1/4" NPT Male, Type 1776, Pressure Relief, Safety Valve, 97 Cubic Feet per Minute, Brass, Working Temperature 0┬░C to +180┬░C, Set Pressure 50 PSI, FT Pro

Specifications for 1/4in NPT Relief Valve 50 PSI - 1776K-0-50
  • Material
    Brass
  • Thread Type
    NPT
  • Working Temperature
    0°C to +180°C
  • Thread Gender
    Male
  • Flow Rate
    97ft³/min
  • Maximum Pressure
    50bar