3/4in BSPP Parallel Relief Valve Bronze 2 Bar - G55-M-20-2

Order Code: ZT5419507S

£449.99 Inc VAT (20%)


Description

3/4" BSP Parallel, Proportional Lift Relief Valve, Dome Top, Bronze, PTFE Seal Material, Working Temperature -15┬░C to +225┬░C, Set Pressure 2 bar, Maximum Working Pressure 20.7 bar, Gresswell Valves

Specifications for 3/4in BSPP Parallel Relief Valve Bronze 2 Bar - G55-M-20-2
  • Size
    3/4in
  • Type
    Dome