3/4in BSPP Parallel Relief Valve Stainless Steel 7 Bar - G36-M-20-7

Order Code: ZT5418581S

£1,199.99 Inc VAT (20%)


Description

3/4" BSP Parallel, Proportional Lift Relief Valve, Dome Top, Stainless Steel, PTFE Seal Material, Working Temperature -60┬░C to +350┬░C, Set Pressure 7 bar, Maximum Working Pressure 20.7 bar, Gresswell Valves

Specifications for 3/4in BSPP Parallel Relief Valve Stainless Steel 7 Bar - G36-M-20-7
  • Type
    Dome
  • Size
    3/4in