0
1

Electric Diesel/Fuel Oil Pump Standard Nozzle

Order Code: ZT1002222X

£279.99 Inc VAT (20%)


Description

The pump is designed exclusively for pumping diesel and fuel oil of the Hazard Class A III in areas that do not carry a risk of explosion. The temperature of the delivered fuel must be between -10°C and +35°C.
Flow rate: 52ltr/min.
230V. Length of suction hose 1.6m, delivery hose 4m.

Not suitable for petrol/gasoline

See full description
Specifications for Electric Diesel/Fuel Oil Pump Standard Nozzle
  • Suitable for Containers
    50ltr
    60ltr
    205ltr
  • Compatible Fluid
    Oil
    Diesel
  • Flow Rate (L/min (ANR))
    52ltr/min
  • MFR Part No.
    23731 932
  • Product Type
    Electric Pump
  • Power Source
    Electric
  • Flow Rate
    52L/min
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome