Jaws to Suit 10" Waterpump Pliers (Pair)

Order Code: ZT1011940X

£0.71each Inc VAT (20%)
£3.55 minimum order value
QuantityPriceDiscount
1 - 49£0.710%
50 - 99£0.684%
100 - 199£0.658.5%
200 - 499£0.6212.5%
500 +£0.6015.5%

Minimum order quantity: 5.

Description

Manufactured from hardened and tempered chrome vanadium steel with corrosion-resistant chemically blacked finish. Vinyl grip for improved comfort and control. Replaceable soft grip plastic inserts allow delicate or finished components to be gripped without damage. Eight position groove with spring-loaded rapid jaw adjustment.
Overall length: 250mm.
Capacity: 40mm.

See full description
Specifications for Jaws to Suit 10" Waterpump Pliers (Pair)
  • Jaw Material
    Chrome Vanadium Steel
  • Special Features
    Replaceable Soft Grip Plastic Inserts
  • Jaw Style
    Serrated
  • Finish/Coating
    Chemically Blackened
  • Handle Type
    Standard
  • Type
    Plier Jaws
  • Number of Pieces
    1
  • Insulated
    No
  • Overall Length
    150mm
  • ESD
    No
  • Miniature
    No
  • Non Sparking
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome