Pump Spray Container, For Alkaline Solutions, Capacity 1.5 L, PE White-Transparent

Order Code: ZT2689396S

£74.99 Inc VAT (20%)


Description

Pump spray container, for alkaline solutions, capacity 1.5 l, PE white-transparent. Supplied = assembled. Capacity = 1.5 l. Height = 325 mm. Material = HDPE plastic. Colour = white, transparent. Product type = spray tanks. For diluted alkaline solutions (pH value 7 - 14) PE container with scale divisions in ml and fill level indicator. Colour coded container and pump button. Different nozzles are suitable for many different areas of application. Ergonomic handle, safety valve. PE container, white-transparent, scale division in ml, UV stabilised. Max. container capacity: 1500 ml Max. fill quantity: 1200 ml Powerful pump mechanism, adjustable nozzle, fill level indicator, safety valve, ergonomic handle. Pressure built up manually with a combined overpressure and pressure relief valve. Different nozzles allow it to be used for specific applications. Additional functional nozzles available as accessories. Colour coding on container and pump button: blue. Flat spray nozzle angle 110° Spray pattern: flat spray, angle 110° at 2.5 bar Spray quantity: 450 ml/min Spray distance: 0.8 m Temperature range: +5/+30 °C Max. operating pressure: 2.5 bar Suitable for diluted alkaline solutions (pH-value 7 - 14) , as long as the atomiser material is resistant to these media. For corrosive media or unspecified media, please clarify compatibility beforehand. Materials: HDPE container Seals: Viton (FKM) Pump head: special plastic Valve rod/springs: stainless steel/stainless steel Nozzle: PP

See full description
Specifications for Pump Spray Container, For Alkaline Solutions, Capacity 1.5 L, PE White-Transparent
  • Product Type
    Spray Tanks
  • Material
    HDPE Plastic
  • Supplied
    Assembled
  • Colour
    White, Transparent
  • Capacity
    1.5L
  • Height
    325mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome